
Safety Glasses, OTG Clear Lens, 6PK
Mfr # 47030-PEL-6
Zoro # G5990560
product price: $49.49
/pk 6, $8.25/eaKey Features
Lens Color
Clear
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
OTG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47030-PEL-6
Zoro #
G5990560
UPC #
00076308730024
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
OTG
Series
Peltor
Standards
ANSI Z87.1-2010
Gender
Unisex
Primary Lens Color
Clear
UV Protection
99.90%
Description
Sport Over The Glass Sfty Eyewear 4,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.