Shop All Film Tape
3M
Polyester Tape, 0.75" x 9", PK250
Mfr # 8901
Zoro # G5358398
product price: $67.69
/pk 250, $0.27/ea
Sold in multiples of 5 for $338.45
$338.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 3/4"
- Tape Length 3/4"
- Tape Shape Rectangle
- Tape Color Blue
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 3/4" |
Details
Description
Thin and conformable, 3M Polyester Tape 8901 excels in high temperature masking operations such as powder coat painting. Coated with a silicone adhesive, this tape bonds to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, 9.0 Mil, 1"x60 yds., Silver, PK3 (T98639393PK)
- LORD FUSOR Lord Fusor 108B Metal Bonding Adhesive Medium-Set; 7.6 Oz. (FUS-108B)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC11394-0.75" X 5YD)
- 3M 3M 4952 VHB Tape 1" x 5yd, White, 45 mil (4952)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (1205)
- 3M Transfer Tape, 1/2" W, 36 yd L, Transparent (926)
- 3M Sealing Tape, Ionomer, White, 75mm x 5Yd (4412N)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (1205)
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8902)
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5490)
- 3M Film Tape, Extruded PTFE, Gray, 1In x 36 Yd (5490)
- 3M Film Tape