3M

Polyester Tape, 1" x 1", PK250


product price: $55.19
/pk 250, $0.22/ea
Sold in multiples of 8 for $441.52

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material Polyester
  • Tape Width 1"
  • Tape Length 1"
  • Tape Shape Square
  • Tape Color Dark green
See all product information

Product Information

  • Brand 3M
  • MFR # 8992
  • Zoro # G5353848
  • UPC #
    888519269442
  • Country of Origin United States
  • Category Film Tape

Dimensions

Tape Width 1"
Tape Length 1"

Details

Item Release Surface and Liner Splicing Tape
Tape Backing Material Polyester
Tape Shape Square
Tape Color Dark green
Tape Thickness 3.3 mil
Max. Tape Performance Temp. 400 Degrees F
Tape Tensile Strength 48 lb./in.
Tape Adhesive Strength 33 oz./in.
Standards ASTM D3330; ASTM D3759; ASTM D3652
Tape Application Used in a Large Variety of High Temperature Applications Including Powdercoat Masking, Flashbreaker and Bag Sealing
Tape Elongation 83%

Description

Polyester Tape,1 In. x 1 In.,PK250, Package Quantity 250

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.