Shop All Film Tape
3M
Polyester Tape, 3" x 5", PK100
Mfr # 8992
Zoro # G5353166
Sold in multiples of 12 for $405.48
$405.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 3"
- Tape Length 3"
- Tape Shape Rectangle
- Tape Color Dark green
Product Information
Dimensions
Tape Width | 3" |
Tape Length | 3" |
Details
Description
Polyester Tape,3 In. x 5 In.,PK100, Package Quantity 100
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (PPTDE-3/4)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 1/2" x 60 yds., Tan, 72/Case (T933201)
- IDL PACKAGING General Purpose Masking Tape, 1"x60 Yd., PK36 (C-4457-1)
- DURO High Strength Glue Super Glue 0.07 oz (1347937)
- 3M Sealing Tape, Ionomer, White, 25mm x 5Yd (4412N)
- 3M Film Tape, Polyethylene, Yellow, 1In x 36Yd (483)
- 3M Sealing Tape, Ionomer, White, 75mm x 5Yd (4412N)
- 3M Film Tape, Extruded PTFE, Gray, 3/4In x 5Yd (5490)
- 3M Packaging Tape, 5 yd. L x 1-1/2 in. W (4411N)
- 3M Film Tape, Polyethylene, Blue, 1 In x 36 Yd (483)
- 3M Film Tape, Polyester, Blue, 4 In. x 10 Yd. (8901)
- 3M Film Tape