Shop 3M
See all product information
Create Account
BRIGHT SCREEN PRIVACY FILTER FOR 15.6IN FULL SCREEN LAPTOP, 16:9,
- Mfr # BP156W9E
- Zoro # G314872970
product price:Â
$
62.89
/ea
Key Features
Width
13.89 in
Color
Black
Includes
Bright Screen Privacy Filter for 15.6in Full Screen Laptop, 16:9, BP156W9E COMPLY Adhesive Strips
Widescreen
Yes
Device Supported
2 in 1 Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP156W9E
- Zoro #
- G314872970
- UPC #
- 638060338438
- Country of Origin
- United States
- Color
- Black
- Includes
- Bright Screen Privacy Filter for 15.6in Full Screen Laptop, 16:9, BP156W9E COMPLY Adhesive Strips
- Widescreen
- Yes
- Device Supported
- 2 in 1 Notebook
- Aspect Ratio
- 16:9
- Anti-glare
- Yes
- Touch Compatibility
- Yes
- Blue Light Reduction
- Yes
- Display Type Supported
- LCD
- Screen Attachment
- Adhesive Strip, Flip
- Durability
- Scratch Resistant, Fingerprint Resistant
- Orientation
- Landscape
- Item
- Privacy Screen Filter
- Compatible Devices
- 2 in 1 Notebook
- Film Classification
- Bright Screen
- Product Type
- Privacy Screen Filter
- Reversible
- Yes
- Features
- Reversible Matte-to-Matte, Privacy
Dimensions
- Width
- 13.89 in
- Display Size Supported
- 15.6 in
- Viewing Area Dimension
- 13.89 in x 7.95 in
- Height
- 7.95 in
Description
3M BRIGHT SCREEN PRIVACY FILTER FOR 15.6IN FULL SCREEN LAPTOP, 16:9, BP156W9E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.