Shop 3M
See all product information
Create Account
Privacy Filter, 24 in W, 12 7/8 in H
- Mfr # PF240W1EM
- Zoro # G423396855
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Product Type
Privacy Filter
Viewing Angle
60 Degrees
Monitor Width
24 in
Compatible Display Type
LCD
Frame Style
Frameless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF240W1EM
- Zoro #
- G423396855
- UPC #
- 51144066353
- Country of Origin
- United States
Dimensions
- Monitor Width
- 24 in
- Overall Width
- 20 3/4 in
- Overall Height
- 12 7/8 in
Details
- Product Type
- Privacy Filter
- Viewing Angle
- 60 Degrees
- Item
- Privacy Filter
- Compatible Display Type
- LCD
- Frame Style
- Frameless
- Material
- Polycarbonate
- Shell Material
- Polycarbonate
Description
Privacy Filter, Viewing Angle 60 Degrees , Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.