Shop 3M
See all product information
Create Account
PRIVACY FILTER FOR 24.0 IN FULL SCREEN MONITOR WITH COMPLY MAGNETIC ATTACH
- Mfr # PF240W1EM
- Zoro # G614872649
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Width
20.74 in
Color
Black
Includes
Privacy Screen Filter 3M COMPLY Magnetic Attach
Display Type Supported
LCD
Height
12.93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PF240W1EM
- Zoro #
- G614872649
- UPC #
- 76308415037
- Country of Origin
- United States
- Color
- Black
- Includes
- Privacy Screen Filter 3M COMPLY Magnetic Attach
- Display Type Supported
- LCD
- Durability
- Fingerprint Resistant, Scratch Resistant
- Anti-glare
- Yes
- Orientation
- Landscape
- Widescreen
- Yes
- Aspect Ratio
- 16:10
- Blue Light Reduction
- Yes
- Device Supported
- Monitor
- Screen Attachment
- Magnetic
- Item
- Privacy Screen Filter
- Reversible
- Yes
- Features
- Privacy, Reversible Matte-to-Matte
- Film Classification
- Black
- Compatible Devices
- Monitor
- Product Type
- Privacy Screen Filter
Dimensions
- Width
- 20.74 in
- Height
- 12.93 in
- Depth
- 0.81 in
- Display Size Supported
- 24 in
- Viewing Area Dimension
- 20.74 in x 12.93 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.