Privacy Filter for Computer Monitor

  • Mfr # PF220W1B

  • Zoro # G723353268


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Compatible Display Type
LCD
Monitor Width
23 3/4 in
Overall Height
11 3/4 in
Overall Width
20 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PF220W1B
Zoro #
G723353268
UPC #
0051128787144
Country of Origin
United States

Dimensions

Monitor Width
23 3/4 in
Overall Height
11 3/4 in
Overall Width
20 3/4 in

Details

Material
Polycarbonate
Compatible Display Type
LCD
Item
Privacy Filter
Frame Style
Frameless
Product Type
Privacy Filter
Viewing Angle
60 Degrees

Description

Privacy Filter, Viewing Angle 60 Degrees , Material Polycarbonate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.