3M Protecta

Barb Cable Tie CTSB8BK18-C, Black, PK1000


product price: $154.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tensile Strength 18 lbs
  • Approximate Length 8 in
  • Overall Length 7.9 in
  • Overall Width 0.09 in
  • Cable Management Products Cable Ties
See all product information

Product Information

Dimensions

Approximate Length 8 in
Overall Length 7.9 in
Overall Width 0.09 in
Maximum Bundle Diameter 2 in
Minimum Bundle Diameter 2 in

Details

Item Steel Barb Cable Tie CTSB8BK18-C,Black
Tensile Strength 18 lbs
Cable Management Products Cable Ties
Minimum Operating Temperature (Celsius) -40 °C
Product Color Black
Maximum Operating Temperature (Celsius) 85°C
Overall Thickness 0.04 in

Description

Steel Barb Cable Tie CTSB8BK18-C,Black, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.