3M Protecta

Full Body Harness, 3XL, Polyester


product price: $122.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Weight Capacity 420 lb
  • Subpelvic Strap Yes
  • Chest Strap Buckles Quick-Connect
  • Adjustable Yes
  • Harness Application General Use
See all product information

Product Information

Dimensions

Color and Size Black - 3XL

Details

Weight Capacity 420 lb
Subpelvic Strap Yes
Chest Strap Buckles Quick-Connect
Adjustable Yes
Harness Application General Use
Shoulder Strap Buckles None
Harness D-Ring Material Steel
Leg Strap Buckles Tongue
Front D-Ring No
Tensile Strength 3600 lb.
Back D-Ring Yes
Webbing Material Polyester
Side D-Rings No
Stretchable No
Series Protecta(R)
Item Full Body Harness
Harness Sizing 3XL
Harness Buckle Material Steel
Standards ANSI Z359.11
Hardware Material Steel
Features 44 in Leg Strap, Auto-Resetting Lanyard Keepers, Impact Indicators, Protected Labels, Tongue-Buckle Leg Connection
Harness Color Black
Torso Adjustment Mating
Harness Style Vest
Padding Location No Padding
RFID Equipped Yes
Webbing Coating Uncoated
With Belt No
D-Ring Locations Back
Includes Padding No
Industry Automotive, Construction, General Industry, General Manufacturing, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Pharmaceutical, Repair and Operation (MRO), Transportation
OSHA Standards Met OSHA 1926.502
ANSI Standards Met ANSI Z359.11

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 3XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.