3M Protecta

Full Body Harness, M/L, Polyester


product price: $118.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Harness Application Positioning
  • Adjustable Yes
  • Back D-Ring Yes
  • Side D-Rings Yes
  • Webbing Material Polyester
See all product information

Product Information

Dimensions

Color and Size Black - M/L

Details

Harness Application Positioning
Adjustable Yes
Back D-Ring Yes
Side D-Rings Yes
Webbing Material Polyester
Tensile Strength 3600 lb.
Subpelvic Strap Yes
Chest Strap Buckles Mating
Standards ANSI Z359.11, OSHA 1926.502
Front D-Ring No
Shoulder Strap Buckles None
Harness D-Ring Material Steel
Harness Sizing M/L
Item Full Body Harness
Weight Capacity 420 lb
Harness Buckle Material Steel
Series Protecta(R)
Stretchable No
Leg Strap Buckles Tongue
Features Auto-Resetting Lanyard Keepers, Easy-Link Web Adapter, Foam Hip Pad with Mesh, Moisture-Wicking Breathable Back Padding with Soft Edging, Protected Labels
Hardware Material Steel
Padding Location Shoulder, Waist
Includes Padding Yes
Harness Color Black
With Belt Yes
RFID Equipped Yes
Harness Style Vest
D-Ring Locations Back, Hips
Torso Adjustment Mating
Webbing Coating Uncoated
OSHA Standards Met OSHA 1926.502
Industry Construction, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Repair and Operation (MRO), Transportation
Safety Features Belt
ANSI Standards Met ANSI Z359.11

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.