3M Protecta

Full Body Harness, XL, Polyester


product price: $54.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hardware Material Steel
  • Weight Capacity 310 lb
  • Tensile Strength 6000 lb.
  • Subpelvic Strap Yes
  • Back D-Ring Yes
See all product information

Product Information

Dimensions

Color and Size Blue - Universal

Details

Hardware Material Steel
Weight Capacity 310 lb
Tensile Strength 6000 lb.
Subpelvic Strap Yes
Back D-Ring Yes
Standards ANSI Z359.1
Series First(TM)
Harness Application General Use
Chest Strap Buckles Mating
Stretchable No
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles None
Leg Strap Buckles Tongue
Harness Sizing Universal (S/M/L/XL)
Item Full Body Harness
Webbing Material Polyester
Harness D-Ring Material Steel
Features Parachute Torso Adjusters, Polyester Web Construction, Tongue Buckle Leg Straps
Torso Adjustment Mating
Harness Style Vest
Harness Color Blue
Includes Padding No
With Belt No
RFID Equipped Yes
Padding Location No Padding
D-Ring Locations Back
Webbing Coating Uncoated
Industry Construction, General Industry
ANSI Standards Met ANSI Z359.1
OSHA Standards Met OSHA 1910.66, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.