3M Protecta

Full Body Harness, M/L, Polyester


product price: $162.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series Protecta(R)
  • Chest Strap Buckles Mating
  • Front D-Ring No
  • Shoulder Strap Buckles None
  • Standards ANSI A10.32
See all product information

Product Information

  • Brand 3M Protecta
  • MFR # 1191383
  • Zoro # G5262171
  • UPC #
    00648250168011
  • Country of Origin United States
  • Category Harnesses

Dimensions

Color and Size Red - M/L

Details

Series Protecta(R)
Chest Strap Buckles Mating
Front D-Ring No
Shoulder Strap Buckles None
Standards ANSI A10.32
Side D-Rings No
Item Full Body Harness
Hardware Material Steel
Harness Application General Industry
Weight Capacity 420 lb
Leg Strap Buckles Tongue
Webbing Material Kevlar(R)/Nomex(R)
Back D-Ring Yes
Harness Sizing M/L
Subpelvic Strap Yes
Tensile Strength 5000 lb.
Stretchable No
Features Built-In Lanyard Keepers, Flame Retardant Webbing, Heat Resistant Webbing, Impact Indicator Protected Labels, Parachute Torso Adjusters, Tongue Buckle Leg Straps
Harness D-Ring Material Steel
Includes Padding No
Webbing Coating Uncoated
Padding Location No Padding
Torso Adjustment Mating
Harness Color Red
RFID Equipped Yes
With Belt No
D-Ring Locations Back
Harness Style Vest
OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Specialty Working Conditions Hot Work
ANSI Standards Met ANSI A10.32
Industry Construction, General Industry, Oil and Gas, Transportation, Utilities

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Chest Strap Buckles Mating, Harness Color Red, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities, ANSI Standards Met ANSI A10.32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.