3M Protecta

Positioning Harness, 2XL, Polyester


product price: $263.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Harness D-Ring Material Steel
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Side D-Rings Yes
  • Stretchable No
See all product information

Product Information

Dimensions

Color and Size Black - 2XL

Details

Harness D-Ring Material Steel
Chest Strap Buckles Quick-Connect
Back D-Ring Yes
Side D-Rings Yes
Stretchable No
Item Full Body Harness
Series Protecta(R)
Harness Sizing 2XL
Standards ANSI Z359.11, OSHA 1926.502
Weight Capacity 420 lb
Front D-Ring No
Leg Strap Buckles Tongue
Tensile Strength 3600 lb.
Adjustable Yes
Webbing Material Polyester
Harness Application Positioning
Shoulder Strap Buckles None
Harness Buckle Material Steel
Subpelvic Strap Yes
Features Auto-Resetting Lanyard Keepers, Easy-Link Web Adapter, Foam Hip Pad with Mesh, Impact Indicators, Moisture-Wicking, Breathable Back Padding with Soft Edging, Protected Labels, Tongue-Buckle Leg Connection
Hardware Material Steel
Padding Location Back, Shoulder, Waist
Webbing Coating Uncoated
D-Ring Locations Back, Hips
Harness Style Vest
Torso Adjustment Mating
Includes Padding Yes
RFID Equipped Yes
Harness Color Black
With Belt Yes
Industry Construction, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Repair and Operation (MRO), Transportation
OSHA Standards Met OSHA 1926.502
ANSI Standards Met ANSI Z359.11
Safety Features Belt

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.