Shop ZORO SELECT

Filter Bag, 100 micron, 8 in L, Size 3

  • Mfr # NMO100K3S-75
  • Zoro # G3388743

product price: 
$
7.29
/ea

Key Features

Basic Material
Mesh
Material
Nylon
Filter Size
3
Height
8 in
Max. Flow
20 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NMO100K3S-75
Zoro #
G3388743
UPC #
-
Country of Origin
Canada
Item
Filter Bag
Basic Material
Mesh
Material
Nylon
Max. Flow
20 gpm
Microns
100
For Use With
Size 3 Bag Housings
Collar Type
Handle and Ring
Ring Material
Galvanized Carbon Steel
Area
1/2 ft
Reduces
Sediment, Solids
Max. Temp.
250 Degrees F
Finish
Natural
Seam Type
Sewn
Application
High Flow
Maximum Temperature
250 Degrees F
Surface Area
1/2 sq ft
Flow Rate
20 gpm
Features
Single Layer Bag
Maximum Pressure
250 psi
Micron Rating
100 micron
Compatible Filter Housing Manufacturer Part Number
SBB-3-1-N-B-6-15
Compatible Mfr. Model Number
SBB-3-1-N-B-6-15
Compatible Product Type
Size 3 Bag Housings
Shell Material
Nylon
Traction Material
Nylon

Dimensions

Filter Size
3
Height
8 in
Diameter
4 1/8 in
Overall Length
8 in
Bag Size
3
Wire Rope Length
8 in
Length
8 in
Fits Chest Size
Single Layer Bag

Description

Filter Bag, Reduces Sediment, Solids, Flow Rate 20 gpm, Maximum Pressure 250 psi, Micron Rating 100 micron, Diameter 4 1/8 in, Material Nylon, Overall Length 8 in, Application High Flow, Bag Size 3, Collar Type Handle and Ring, Compatible Mfr. Model Number SBB-3-1-N-B-6-15, Features Single Layer Bag, Finish Natural, Maximum Temperature 250 Degrees F, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Surface Area 1/2 sq ft

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.