3M

Reading Glasses, +1.50, Clear, Anti-Fog


product price: $15.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Coating Anti-Fog
  • Frame Style Traditional
  • Lens Color Clear
  • Eyewear Venting Non-Vented
  • Standards ANSI Z87.1-2003
See all product information

Product Information

  • Brand 3M
  • MFR # SF615SGAF
  • Zoro # G1454938
  • UPC #
    051141561929
  • Country of Origin Taiwan, Province of China
  • Category Reader Eyewear

Dimensions

Eyewear Size M

Details

Item Reading Glasses
Diopter Strength +1.50
Lens Coating Anti-Fog
Frame Style Traditional
Lens Color Clear
Eyewear Venting Non-Vented
Standards ANSI Z87.1-2003
Frame Color Gray
UV Protection 99.9%
X-Ray Detectable No
Frame Material Plastic
Series SecureFit(TM)
Lens Material Polycarbonate
Foam Lined No Foam Lining
Includes Pressure Diffusion Temples
Diopter +1.50
Gender Unisex
Includes Anti-Fog Lens Coating Yes
Metal Detectable No
Arm Tip Type SecureFit(TM)
Includes Anti-Static Lens Coating Yes
Includes Eye Socket Lining No
Includes No Lens Coatings No
Frame Type Half-Frame
Arm Color Gray
Includes Brow Lining No

Description

Reading Glasses, +1.50 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Traditional Eyewear Frame Design, Gray Frame Color, Plastic Frame Material, Polycarbonate Lens Material, Gray Temple Color, SecureFit(TM) Temple Style, 99.9 Percent UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Pressure Diffusion Temples, Standards ANSI Z87.1-2003, Eyewear Frame Style Half-Frame, Eyewear Size M, Series SecureFit(TM), Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.