Shop All Reader Eyewear
3M
Reading Glasses, +2.00, Clear, Anti-Fog
Mfr # SF620SGAF
Zoro # G1454962
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog
- Frame Style Traditional
- Lens Color Clear
- Standards ANSI Z87.1-2003
- Eyewear Venting Non-Vented
Product Information
- Brand 3M
- MFR # SF620SGAF
- Zoro # G1454962
- UPC # 078371825423
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Details
Description
Reading Glasses, +2.00 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Traditional Eyewear Frame Design, Gray Frame Color, Plastic Frame Material, Polycarbonate Lens Material, Gray Temple Color, SecureFit(TM) Temple Style, 99.9 Percent UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Pressure Diffusion Temples, Standards ANSI Z87.1-2003, Eyewear Frame Style Half-Frame, Eyewear Size M, Series SecureFit(TM), Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710)
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 14in.L (SK-14-KCL)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, 7 in H, 10 in W, Aluminum, Vertical , U5-1241-RA_10X7 (U5-1241-RA_10X7)
- C.H. HANSON Blank Tag, 1inH x 1inW, PK100 (41822)
- 3M Rdng Glss, +2.5 Top/Bottom, Clear, Plycrbnt (11459-00000-20)
- 3M Bifocal Reading Glasses, Diopter +2.0 (SF420AF)
- 3M Safety Glasses, Wraparound Anti-Fog (S2015AF-BLU)
- 3M Safety Readers, Corded Sys, Gray Len, PK20 (11798-00000-20)
- 3M Safety Glasses, Wraparound Anti-Fog (S2025AF-BLU)
- 3M Reading Glasses, +2.0, Gray, Polycarbonate (11378-00000-20)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1810R30)
- 3M Eye Protection