Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in W, Black, 100 PK

  • Mfr # 1-1-100-SJ3522/SJ3523

  • Zoro # G4362154


product price:  $48.35
/pk 100, $0.48/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Woven Nylon
Shear Strength
22 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1-100-SJ3522/SJ3523
Zoro #
G4362154
UPC #
888519027264
Country of Origin
Korea, Republic of

Dimensions

Width
1 in
Length
1 in
Mated Thickness
0.14 in
Overall Length
1 in
Overall Width
1 in

Details

Item
Reclosable Fastener Shape
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Woven Nylon
Shear Strength
22 psi
Hook and Loop Shape
Square
Color
Black
Characteristics
Nylon
Flame Retardant
No
Includes
100 Sets (100 Hook Pieces and 100 Loop Pieces)
Product Type
Hook-and-Loop Fastener
Bonding Type
Adhesive
Material
Nylon
Standards
ISO 9001:2000, ISO/TS 16949:2002
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Tension Strength
11 lbf/sq in
Bonding Temperature - Maximum
100 Degrees F
Resistance Properties
Temperature Resistant, Plasticizer Resistant, Solvent Resistant, UV Resistant, Water Resistant
Loop Style
Less ThanLeave Blank Greater Than
Peel Strength
2.2 lbf/sq in
Hook-and-Loop Type
Hook-and-Loop
Profile
Standard
Bonding Method
Pressure
Bonding Temperature - Minimum
68 Degrees F
Count
100
Shape
Square
Cycle Life
5,000
Operating Temperature - Maximum
158 Degrees F
For Location
Indoor/Outdoor

Description

Hook-and-Loop Fastener, Hook-and-Loop, Hook and Loop Shape Square, Length 1 in, Width 1 in, Color Black, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 22 lbf/sq in, Adhesive Type Acrylic, Characteristics Nylon, Includes 100 Sets (100 Hook Pieces and 100 Loop Pieces), Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.