Shop 3M
See all product information
Repair Tape, 115 in L, 1-1/2 in W, Elastic Backing, Transparent
Mfr # 03439
Zoro # G522914073
product price:Â $8.95
/eaKey Features
Tape Length
115 in
Tape Thickness
5 mil
Tape Color
Transparent
Features
Resists Abrasion Punctures Splitting Tear Wear Yellowing
Min. Tape Performance Temp.
50 deg F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 03439
- Zoro #
- G522914073
- UPC #
- 051135034392
- Country of Origin
- United States
Dimensions
- Tape Length
- 115 in
- Tape Thickness
- 5 mil
- Tape Width
- 1-1/2 in
Details
- Tape Color
- Transparent
- Features
- Resists Abrasion Punctures Splitting Tear Wear Yellowing
- Min. Tape Performance Temp.
- 50 deg F
- Tape Backing Material
- Elastic
- Tape Adhesive
- Acrylic
Description
3M clear repair tape patches splits, cracks, tear, holes and other damage that occurs in a vehicle interior over time. Our tape applies smoothly and tightly holds with its proprietary 3M adhesive that ensures a reliable bond. Its crystal clear, transparent color is low profile to minimize its appearance wherever applied.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.