Ring Terminal, #4 Stud Size, 18 AWG, 1,000 V, Nylon Insulated, Red, Crimp Termination Only, 1000 PK

  • Mfr # MNG18-4R/SK

  • Zoro # G5542196


product price:  $591.99
/pk 1000, $0.59/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Coverage
Partial Coverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNG18-4R/SK
Zoro #
G5542196
UPC #
00054007010623
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#4
Overall Length
0.79 in
Tongue Width - Wire Connector
0.25 in
Barrel Inside Dia.
0.07 in
Tongue Width
1/4 in
Tongue Length
0.54 in
Tongue Thickness
0.03 in
Barrel Length
0.25 in
Connection Width
0.112 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Coverage
Partial Coverage
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
1,000 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Wire Range
22 to 18 AWG
Connection Material
Copper
Terminal Type
Standard
Connection Type
Crimp
Terminal Connection
Crimp
Seam
Brazed
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Hole Spacing
0.22 in
Compatible with Product Type
Building Wire, Fixtures or Luminaires, Signs
RoHS Compliant
Yes
Special Features
Corrosion-Resistant, Funnel-Designed, Seamless Brass Sleeve
Contact Finish
Tin
Seam Style
Butted
Barrel Style
Butted
Insulation Material
Nylon

Description

Ring Terminal, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.25 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.07 in, Barrel Length 0.25 in, Barrel Style Butted, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products