Ring Terminal, 5/16 in Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, Crimp Termination Only

  • Mfr # MV10-516R/SK

  • Zoro # G5779627


product price: $231.99
/pk 500, $0.46/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV10-516R/SK
Zoro #
G5779627
UPC #
00054007019268
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
5/16 in
Tongue Width - Wire Connector
0.53 in
Overall Length
1.26 in
Connection Width
0.315 in
Tongue Width
0.53 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Connection Material
Copper
Max. Temp.
221 Degrees F
Terminal Connection
Crimp
Connection Type
Crimp
Wire Range
12 to 10 AWG
Max. Voltage
600 V
Seam
Brazed
Terminal Type
Standard
Seam Style
Brazed

Description

Ring Terminal, Insulation Color Yellow, Insulation Material Vinyl, Maximum Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.53 in, Contact Finish Tin, Contact Material Copper, Standards CSA, RoHS 2011/65/EU, UL, Barrel Inside Diameter 0.14 in, Barrel Length 0.25 in, Barrel Outside Diameter 0.25 in, Barrel Style Brazed, Hole Spacing 0.27 in, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.