Roof Top Anchor, 16 in Length, 310 lb Weigth Capacity, Steel Anchor, Swivel D-Ring
Mfr # 2100142
Zoro # G801259642
product price:Â $682.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1910.140, OSHA 1926.502
Length
16 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2100142
Zoro #
G801259642
UPC #
840779013388
Country of Origin
United Kingdom
Dimensions
Length
16 in
Details
Item
Roof Top Anchor
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Swivel D-Ring
Workers per System
Multi-person use with horizontal lifeline system
Material
Steel
Color
Silver
Attaches To
Roofing
For Use With
Bitumin Roofs
Anchor Installation
Permanent
Brand and Series
DBI-SALA(R)
For Roof Orientation
Flat, Inclined
For Surface Material
Concrete, Wood
Application
Construction, General Industrial, Mining, Oil & Gas
Anchor Base Attachment Style
Toggle Bolt
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.1
Description
Roof Top Anchor, Anchor Material Steel, Clamp Compatible Seam Not Applicable, Length 16 in, Number of Clamps Not Applicable, Attachment Point Swivel D-Ring, For Roof Orientation Flat, Inclined, For Surface Material Concrete, Wood, Mounting Type Tie-Off, Weight Capacity 310 lb, Anchor Base Attachment Style Toggle Bolt, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Permanent, Tensile Strength 5,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.