Sanding Belt, 37 in W, 60 in L, Coated, Aluminum Oxide, 150 Grit, Not Applicable, 384F, Maroon
Mfr # 7010364006
Zoro # G4422028
product price:Â $80.99
/ea
Sold in multiples of 5 for $404.95
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
37 in
Length
60 in
Grit
150
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010364006
Zoro #
G4422028
UPC #
00076308470661
Country of Origin
United States
Dimensions
Width
37 in
Length
60 in
Overall Width
37 in
Overall Length
60 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
150
Abrasive Material
Aluminum Oxide
Series
384F
Color
Maroon
Backing Material
Cloth
Backing Weight
XF
Coating Coverage
Closed
Resistance Properties
Water
Flexibility Type
Single
Bond Type
Resin
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 150, Series 384F, Grade Not Applicable, Overall Length 60 in, Overall Width 37 in, Resistance Properties Water, Backing Material Cloth, Backing Weight XF, Flexibility Type Single, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.