Sanding Belt, 2 in W, 48 in L, Coated, Aluminum Oxide, A80 Grit, Not Applicable, 237AA, Gray

  • Mfr # 60440173890

  • Zoro # G2102130


product price: $634.99
/pk 50, $12.70/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
2 in
Length
48 in
Abrasive Material
Aluminum Oxide
Series
237AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60440173890
Zoro #
G2102130
UPC #
00051125206716
Country of Origin
United States

Dimensions

Width
2 in
Length
48 in
Overall Length
48 in
Overall Width
2 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
A80
Abrasive Material
Aluminum Oxide
Series
237AA
Color
Gray
Backing Material
Cloth
Backing Weight
X
Belt Joint Type
Butt Joint
Bond Type
Resin
Flexibility Type
Full
Resistance Properties
Heat

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit A80, Series 237AA, Grade Not Applicable, Overall Length 48 in, Overall Width 2 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight X, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Gray, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.