Shop All Hook & Loop Sanding Discs
3M
Sanding Disc, 6 in.
Mfr # 7100078159
Zoro # G3007789
product price: $2.25
/ea
Sold in multiples of 50 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P320
Product Information
- Brand 3M
- MFR # 7100078159
- Zoro # G3007789
- UPC # 00051141555133
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Very Fine, Grit P320, Overall Diameter 6 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 120G, 3-1/2"X15-1/2" (90355)
- SCOTCH-BRITE High Strength Disc, 6inx1/4 in S VFN, 10 (7010328733)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 7/8 (66254461185)
- NORTON ABRASIVES Grinding Wheel, 8 in. Dia, AO, 36/46G, Brown (07660788278)
- 3M Hook-and-Loop Disc BU Pad, 4-1/2D (9145)
- 3M Film Disc, Gold, 320 Grit, 3 in. Dia, PK50 (7010299035)
- 3M Film Disc, Purple, Super Fine, PK50 (7100010767)
- 3M Disc, Sanding, Multihole, 3 in., P120G, PK200 (00919)
- 3M Hook-and-Loop Paper Disc, Gold, PK50 (7100010665)
- 3M Green Fre-Cut Disc Rolls Stikit 80D 6In 100/Roll (1506)
- TOOLPRO 9 in 220 Grit Hook and Loop Sanding Discs 25Pack, 25PK (TP12200)
- 3M Hook & Loop Sanding Discs