Shop 3M
See all product information
Create Account
Scissors
- Mfr # 1428
- Zoro # G025078081
product price:Â
$
3.35
/ea
Key Features
Handle Color
Red
Application
Home Use, Office Use
Features
Handle Designed for Both Right and Left-Handed Users, Sharp, Hardened Stainless Steel Blades for Cutting Performance, Soft Comfort Grip Handles for Ease of Use
Overall Length
8 in
Material Application
Crafts, Photos
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1428
- Zoro #
- G025078081
- UPC #
- 0051135208335
- Country of Origin
- China
- Handle Color
- Red
- Application
- Home Use, Office Use
- Features
- Handle Designed for Both Right and Left-Handed Users, Sharp, Hardened Stainless Steel Blades for Cutting Performance, Soft Comfort Grip Handles for Ease of Use
- Item
- Scissors
- Material Application
- Crafts, Photos
- Cutting Action
- Straight
- Handle Style
- Smooth
- Blade Material
- Stainless Steel
- Hand Orientation
- Ambidextrous
- Handle Design
- Comfort Grip
Dimensions
- Overall Length
- 8 in
Description
Scissors, Application Home Use, Office Use, Blade Material Stainless Steel, Cutting Action Straight, Features Handle Designed for Both Right and Left-Handed Users, Sharp, Hardened Stainless Steel Blades for Cutting Performance, Soft Comfort Grip Handles for Ease of Use, Hand Orientation Ambidextrous, Handle Color Red, Handle Design Comfort Grip, Handle Style Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.