Shop 3M
See all product information
Create Account
Scissors
- Mfr # 1446
- Zoro # G125078080
product price:Â
$
3.99
/ea
Key Features
Handle Style
Smooth
Adjustable
Yes
Handle Color
Red
Application
Home Use, Office Use
Cutting Action
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1446
- Zoro #
- G125078080
- UPC #
- 0051135208366
- Country of Origin
- China
- Item
- Scissors
- Handle Style
- Smooth
- Adjustable
- Yes
- Handle Color
- Red
- Application
- Home Use, Office Use
- Cutting Action
- Smooth
- Handle Design
- Comfort Grip
- Pivot Type
- Screw
- Material Application
- Fabric, Paper
- Blade Material
- Stainless Steel
- Hand Orientation
- Ambidextrous
- Tip Shape
- Pointed
- Features
- Finest Quality Stainless Steel Blades for a Sharp Edge and Long Cutting Life, Professional Quality Scissors, Great for Fabrics, Heavyweight Paper and Photos, Smooth Cutting Action for Performance with Precision-Sharpened Blades
Dimensions
- Overall Length
- 15 1/4 cm
Description
Scissors, Adjustable Yes, Application Home Use, Office Use, Blade Material Stainless Steel, Cutting Action Smooth, Features Finest Quality Stainless Steel Blades for a Sharp Edge and Long Cutting Life, Professional Quality Scissors, Great for Fabrics, Heavyweight Paper and Photos, Smooth Cutting Action for Performance with Precision-Sharpened Blades, Hand Orientation Ambidextrous, Handle Color Red, Handle Design Comfort Grip, Handle Style Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.