Shop 3M
See all product information
Create Account
Scissors
- Mfr # 1448
- Zoro # G325078095
product price:Â
$
4.79
/ea
Key Features
Application
Multi-Purpose
Handle Style
Smooth
Hand Orientation
Ambidextrous
Cutting Action
Smooth
Handle Design
Comfort Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1448
- Zoro #
- G325078095
- UPC #
- 0051135208373
- Country of Origin
- China
- Application
- Multi-Purpose
- Item
- Scissors
- Handle Style
- Smooth
- Hand Orientation
- Ambidextrous
- Cutting Action
- Smooth
- Handle Design
- Comfort Grip
- Material Application
- Fabrics, Heavyweight Paper, Photos
- Blade Material
- Stainless Steel
- Features
- Finest Quality Stainless Steel Blades for a Sharp Edge and Long Cutting Life, Professional Quality Scissors, Great for Fabrics, Heavyweight Paper and Photos, Smooth Cutting Action for Performance with Precision-Sharpened Blades
Dimensions
- Overall Length
- 8 in
Description
Scissors, Application Multi-Purpose, Blade Material Stainless Steel, Cutting Action Smooth, Features Finest Quality Stainless Steel Blades for a Sharp Edge and Long Cutting Life, Professional Quality Scissors, Great for Fabrics, Heavyweight Paper and Photos, Smooth Cutting Action for Performance with Precision-Sharpened Blades, Hand Orientation Ambidextrous, Handle Design Comfort Grip, Handle Style Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.