Shop 3M

Scotch 1.88 in. W X 800 in. L Heavy-Duty Packaging Tape with Dispenser

  • Mfr # 145

  • Zoro # G8668577


product price:  $7.35
/ea

Key Features

Tape Thickness
2.6 mil
Tape Color
Clear
Tape Adhesive Strength
Tensile
Tape Core Diameter
1-1/2 in
Series
3450
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145
Zoro #
G8668577
UPC #
51141914435
Country of Origin
United States

Dimensions

Tape Thickness
2.6 mil
Tape Core Diameter
1-1/2 in
Length
22.20 yd
Width
1.88 in

Details

Item
Packing Tape
Tape Color
Clear
Tape Adhesive Strength
Tensile
Series
3450
Features
Sliver Resistant
Type
Handheld
Tape Tensile Strength
42 lb/in
Includes
Dispenser Included
Dispenser Type
Handheld
Strength Type
Tensile
Tape Properties
Tear Resistant
Tape Adhesive
Synthetic Rubber/Resin
Message
No Message
Material
Rubber

Description

When you’re in the middle of packing boxes, the last thing you want to do is search endlessly for the end of the tape. The search is over with Scotch® Sure Start Shipping Packaging Tape. This tough, strong tape comes off the roll easily and smoothly with no slivering or splitting. This tape also delivers a smooth and quiet unwind and when it quietly unwinds off the roll (using the uniquely designed refillable dispenser, included) and is applied to your package, it stays on-keeping your package securely sealed. Clear to the core, Scotch Sure Start Packaging Tape works beautifully for home and office. It stands up to rough handling-but so easy to handle. Scotch Sure Start Shipping Packaging Tape-always easy, always ready to help you get the job done.


  • • Easy start every time
  • • Unwinds smoothly and quietly
  • • Strong, durable hot melt adhesive keeps packages secure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.