Shop All Double Sided Foam Tapes
3M
Scotch 1in x 1in Double-Sided Removable Mounting Squares 108S-SQ-16, 16PK
Mfr # 399108SSQ16
Zoro # G210795885
product price: $3.49
/pk 16, $0.22/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 3M
- MFR # 399108SSQ16
- Zoro # G210795885
- Country of Origin United States
- Category Double Sided Foam Tapes
Description
A convenient and versatile tool this Scotch 15/16in x 60 yards orange heavy-duty masking tape is an ideal addition to offices warehouses and construction sites! It boasts a super-strength adhesive that's made to be used with lacquer coatings while the orange color enhances visibility. This tape will stick to a multitude of non-damageable surfaces including vinyl carpet metal and plastic and will hold up even in humid environments. This tape's 3-day clean removal feature allows it to stick to surfaces for up to three days at a time. Once removed it leaves behind no damage or sticky residue protecting your walls and floors. The heavy-duty construction allows this masking tape to be used for interior and exterior projects. No matter the use the Scotch 15/16in x 60 yards orange heavy-duty masking tape has you covered! Overall Dimensions Width: 15/16in Length: 60 Yards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER 10-Watt Mini Glue Gun (GT11)
- 3M ORIGNL TAPE 1.88x60 6PK (2090-48TP6)
- ADTECH Glue Gun, 12 in L, 120V, 300 W, 7 lb/hr (4300)
- 3M Hot Melt Adhesive, Off White, 5/8 in Dia, 2 in L, 30 sec Begins to Harden, 528 PK (3797 TC)
- 3M Double Coated Tape, Foam, White, PK12 (4496)
- 3M Double Coated Tape, Polypropylene, PK24 (9576)
- 3M 3M 4492B Double Coated Foam Tape 2" x 5yd, Black (4492)
- 3M 3M 4004 Double Coated Tape 0.75" x 5yd, White, 1/4" thick (4004)
- 3M 3M GPT020 Double Coated Tape 3/4" circles -250 per pack (3M GPT-020)
- 3M 3M 4016 Double Coated Foam Tape 0.5" x 5yd, White (4016)
- SUPER GLUE Double Sided Tape, 3/4" Width, Rubber (90017)
- 3M Double Sided Foam Tapes