Shop 3M
See all product information
Scotch 313 Box Sealing Adhesive Tape, Clear, 100 meters
Mfr # 7000141040
Zoro # G423565305
product price:Â $5.29
/ea
Sold in multiples of 2 for $10.58
Key Features
Tape Backing Material
Polypropylene
Length
100 m
Tape Adhesive
Acrylic
Message
No Message
Tape Core Diameter
3 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 7000141040
- Zoro #
- G423565305
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 100 m
- Tape Core Diameter
- 3 in
- Tape Thickness
- 2.6 mil
Details
- Tape Backing Material
- Polypropylene
- Tape Adhesive
- Acrylic
- Message
- No Message
- Tape Tensile Strength
- 35 lb/in
- Material
- Acrylic (Adhesive), Polypropylene (Backing)
- Series
- 313
- Max. Tape Performance Temp.
- 72 Degrees F
- Tape Color
- Clear
- Item
- Carton Sealing Tape
Description
Scotch Box Sealing Tape 313 is a high performance PKing tape that is suitable for hard to stick surfaces and cold temperature applications. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.