Shop 3M
See all product information
Create Account
Scotch 371 Box Sealing Adhesive Tape, 48mm x 1500m, Clear, 6PK
Mfr # 7000124026
Zoro # G123565278
product price:Â $328.99
/pk 6, $54.83/ea
Free Shipping & Returns
Key Features
Width
48 mm
Tape Color
Clear
Message
No Message
Max. Tape Performance Temp.
73 Degrees F
Material
Polypropylene, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000124026
- Zoro #
- G123565278
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 48 mm
- Tape Thickness
- 1.8 mil
- Length
- 1500 m
- Tape Core Diameter
- 3 in
Details
- Tape Color
- Clear
- Item
- Box Sealing Tape
- Message
- No Message
- Max. Tape Performance Temp.
- 73 Degrees F
- Material
- Polypropylene, Rubber
- Tape Backing Material
- Biaxially Oriented Polypropylene (BOPP)
- Tape Application
- Machine
- Series
- 371
- Tape Tensile Strength
- 22 lb/in
- Tape Adhesive
- Pressure Sensitive Hot Melt Rubber Resin
Description
Scotch Box Sealing Tape 371 is a 1.8 mil industrial grade polypropylene film PKaging tape with a synthetic rubber adhesive that offers roll to roll consistency to increase productivity for improved unit cost. It is specifically designed for flexibility and conformability under stress and is ideal for general industrial applications. It is easy to unwind and dispense with manual dispensers or the 3M-Matic Case Sealers. This tape resists abrasion, moisture, chemicals and scuffing for long-lasting performance.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.