Shop 3M
See all product information
Create Account
Scotch 313 Box Sealing Adhesive Tape, Clear, 4PK
Mfr # 7000141038
Zoro # G523565304
product price:Â $311.99
/pk 4, $78.00/ea
Free Shipping & Returns
Key Features
Tape Core Diameter
3 in
Material
Acrylic (Adhesive), Polypropylene (Backing)
Series
313
Tape Application
Hand
Tape Backing Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000141038
- Zoro #
- G523565304
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tape Core Diameter
- 3 in
- Tape Thickness
- 2.6 mil
Details
- Item
- Carton Sealing Tape
- Material
- Acrylic (Adhesive), Polypropylene (Backing)
- Series
- 313
- Tape Application
- Hand
- Tape Backing Material
- Polypropylene
- Message
- No Message
- Tape Tensile Strength
- 35 lb/in
- Tape Adhesive
- Acrylic
- Tape Color
- Clear
- Max. Tape Performance Temp.
- 72 Degrees F
Description
Scotch Box Sealing Tape 313 is a high performance PKing tape that is suitable for hard to stick surfaces and cold temperature applications. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.