Shop 3M
See all product information
Scotch 897 Filament Adhesive Sealing Tape, Clear, 18PK
Mfr # 7000136939
Zoro # G623565273
product price:Â $643.99
/pk 18, $35.78/ea
Free Shipping & Returns
Key Features
Material
Polypropylene, Rubber
Message
No Message
Width
12 mm
Tape Color
Clear
Tape Backing Material
Polypropylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000136939
Zoro #
G623565273
UPC #
-
Country of Origin
Canada
Dimensions
Width
12 mm
Tape Thickness
5 mil
Length
330 m
Details
Item
Box Sealing Tape
Material
Polypropylene, Rubber
Message
No Message
Tape Color
Clear
Tape Backing Material
Polypropylene
Tape Tensile Strength
170 lb/in
Tape Adhesive
Synthetic Rubber
Series
897
Description
Our Scotch Filament Tape 897 is a medium strength, general purpose, clear fiberglass-reinforced tape -with a synthetic rubber resin adhesive ideal for medium-duty strapping, bundling and reinforcing. Our synthetic rubber resin adhesive provides good adhesion to most surfaces, including a variety of plastics, carpets, natural fibers, and metals.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.