Shop DUCK BRAND

Acrylic Packing Tape, 49.92 m, Clear, PK2

  • Mfr # DUC393730

  • Zoro # G722760289


product price:  $116.99
/pk 2, $58.50/ea
Free Shipping & Returns

Key Features

Tape Core Diameter
3 in
Tape Application
Hand
Tape Color
Clear
Tape Backing Material
Acrylic
Tape Thickness
2.6 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DUC393730
Zoro #
G722760289
UPC #
075353073445
Country of Origin
Taiwan, Province of China

Dimensions

Tape Core Diameter
3 in
Tape Thickness
2.6 mil
Length
54.6 yd
Width
1.88 in
Imperial Tape Length
54 5/8 yd
Metric Tape Length
49.92 m
Metric Tape Width
47.75 mm
Imperial Tape Width
1 7/8 in

Details

Item
Packing Tape
Tape Application
Hand
Tape Color
Clear
Tape Backing Material
Acrylic
Standards
USPS
Series
HD Clear
Tape Tensile Strength
Not Rated
Max. Tape Performance Temp.
Not Rated
Tape Paper Weight
Not Rated
Message
No Message
Material
Acrylic

Description

Clear, Tape Thickness 2.6 mil, Imperial Tape Length 54 5/8 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 49.92 m, Metric Tape Width 47.75 mm, Acrylic Packing Tape, Series HD Clear, USPS, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.