Shop 3M
See all product information
Create Account
Scotch High Tack Box Sealing Tape 311+, 4PK
Mfr # 7010405992
Zoro # G423565237
product price:
$
210.99
/pk 4, $52.75/ea
Free Shipping & Returns
Key Features
Tape Core Diameter
3 in
Tape Thickness
2 mil
Material
Polypropylene, Acrylic
Max. Tape Performance Temp.
73 Degrees F
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010405992
- Zoro #
- G423565237
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Tape Core Diameter
- 3 in
- Tape Thickness
- 2 mil
- Width
- 72 mm
- Length
- 914 m
Details
- Item
- Packing Tape
- Material
- Polypropylene, Acrylic
- Max. Tape Performance Temp.
- 73 Degrees F
- Message
- No Message
- Tape Adhesive
- Acrylic
- Tape Tensile Strength
- 40 lb
- Tape Backing Material
- Polypropylene
- Series
- 311+
- Tape Color
- Clear
Description
Scotch High Tack Box Sealing Tape 311+ is easy to handle and offers quick stick and a powerful seal, even on highly recycled corrugated fiberboard boxes. This medium-duty industrial PKaging tape is ideal for box sealing, splicing and other demanding PKaging applications. Quickly and easily apply Scotch High Tack Box Sealing Tape 311+ by hand, using a manual dispenser or a 3M-Matic Case Sealer. It performs in a broad range of temperatures and can be applied down to 20°F (-6.6°C), making it ideal for the food and beverage industry as well as General Industrial, Biopharmaceuticals, and eCommerce & Fulfillment markets.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.