Shop 3M
See all product information
Create Account
Scotch High Tack Box Sealing Tape 311+, 6PK
Mfr # 7010354134
Zoro # G923565300
product price:
$
176.53
/pk of 6, $29.42/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Acrylic
Series
311+
Material
Polypropylene, Acrylic
Tape Thickness
2 mil
Tape Tensile Strength
40 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010354134
- Zoro #
- G923565300
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tape Thickness
- 2 mil
- Tape Core Diameter
- 3 in
- Width
- 48 mm
- Length
- 914 m
Details
- Tape Adhesive
- Acrylic
- Series
- 311+
- Material
- Polypropylene, Acrylic
- Tape Tensile Strength
- 40 lb
- Max. Tape Performance Temp.
- 73 Degrees F
- Tape Backing Material
- Nylon
- Item
- Packing Tape
- Message
- No Message
- Tape Color
- Clear
Description
Scotch High Tack Box Sealing Tape 311+ is easy to handle and offers quick stick and a powerful seal, even on highly recycled corrugated fiberboard boxes. This medium-duty industrial PKaging tape is ideal for box sealing, splicing and other demanding PKaging applications. Quickly and easily apply Scotch High Tack Box Sealing Tape 311+ by hand, using a manual dispenser or a 3M-Matic Case Sealer. It performs in a broad range of temperatures and can be applied down to 20°F (-6.6°C), making it ideal for the food and beverage industry as well as General Industrial, Biopharmaceuticals, and eCommerce & Fulfillment markets.
Restrictions
This item has been restricted from sale in the following states:
CA