3M
Self Retracting Lifeline, 50 ft, SS
Mfr # 3400150
Zoro # G809769068
Free Shipping & Returns
$6,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Anchoring Location Overhead Only
- Length 50 ft.
- Series Sealed-Blok
- Number of Legs 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Sentry Signholder, w/Plexiglass, 8.5x11" (U2513)
- 3M Versaflo Faceshield Head Inserts (M-170)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (51YLR)
- BRADY Carded Letters, A Thru Z, 1-1/2 In. H, PK25 (9713-LTR KIT)
- 3M Self Retracting Lifeline, 50 ft, SS (3400135)
- 3M Self-Retracting Lifeline, 30 ft, Blue (3503874)
- 3M Cable Vertical Safety System, 310 lb Weight Capacity, Silver (6119040)
- 3M Self-Retracting Lifeline, 50 ft, Blue (3503878)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590036)
- 3M Self Retracting Lifeline, 50 ft, Steel (3590038)
- MSA SAFETY Lanyardard, SM.Snap, Adj, Twin, 6 ft., ANSI (10191756)
- 3M Fall Protection