Shop All Lanyards and Lifelines
3M
Self Retracting Lifeline, 50 ft, Steel
Mfr # 3590038
Zoro # G509769047
original price:
$985.99
5% off
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Thermoplastic
- Anchoring Location Overhead Only
- Number of Legs 1
- Weight Capacity 310 lb
- Series PROTECTA(R)
Product Information
- Brand 3M
- MFR # 3590038
- Zoro # G509769047
- UPC # 648250242001
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Diameter | 1/4 in |
Details
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Steel, Number of Legs 1, Weight Capacity 310 lb, Series PROTECTA(R), ANSI Standards Met ANSI/ASSP Z359.14-2021, Lifeline Diameter 1/4 in, Minimum Weight Capacity 130 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Green (13516)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 50 to 59 (06103 50-59)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-340LG/M)
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ3)
- 3M Self Retracting Lifeline, 50 ft, SS (3400150)
- 3M Cable Vertical Safety System, 310 lb Weight Capacity, Silver (6119040)
- 3M Self-Retracting Lifeline, 30 ft, Blue (3503874)
- 3M Self Retracting Lifeline, 50 ft, SS (3400135)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590036)
- 3M Self-Retracting Lifeline, 50 ft, Blue (3503878)
- GUARDIAN EQUIPMENT 3 ft.L Shock Absorbing Lanyard (01214)
- 3M Lanyards and Lifelines