3M

Shielding Foil Tape, 1/2 In, 3.5 mil, PK5


product price: $9.19
/pk 5, $1.84/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color Copper
  • Tape Width 1/2 in
  • Performance Temp. Up to 130 Degrees C
  • Material Copper
  • Tape Tensile Strength 25 lb/in
See all product information

Product Information

  • Brand 3M
  • MFR # 1125
  • Zoro # G2451900
  • UPC #
    888519089118
  • Country of Origin Taiwan, Province of China
  • Category Electrical Tapes

Dimensions

Tape Width 1/2 in
Diameter 1/2"
Tape Core Diameter 1/2 in
Duct Tape Width 1/2"
Metric Tape Length 12.7 mm
Imperial Tape Width 1/2 in
Imperial Tape Shape Diameter 1/2 in
Metric Tape Width 12.7 mm

Details

Tape Color Copper
Performance Temp. Up to 130 Degrees C
Material Copper
Tape Tensile Strength 25 lb/in
Tape Adhesive Strength 40 oz/in
Color Copper
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 265 Degrees F
Minimum Tape Performance Temperature -40 Degrees F
Thickness 3.50 mil
Series 1125
Tape Thickness 3.5 mil
Tape Shape Circle
Tape Backing Material Copper
Standards RoHS 2011/65/EU, UL Listed
Adhesive Acrylic
Tape Adhesive Acrylic
Max. Tape Performance Temp. 265 Degrees F
Tensile Strength 25 lb./in.
Item Conductive Electrical Tape
Adhesion Strength 40 oz./in.
Min. Tape Performance Temp. -40 Degrees F
Shape Circle
Duct Tape Adhesive Acrylic
Duct Tape Thickness 3.5 mil
Number of Adhesive Sides 1
Tape Properties EMI Shielding, Flame-Retardant
Liner Included Yes
Tape Type Foil
Tape Backing Construction Foil
Elongation 5 %
Tape Brand 3M(TM)
Product Form Discs
Shielding Effectiveness Fair (50 to 70dB)
Adhesion to Steel 40 oz/in
Breaking Strength 25 lb/in
Tape Sub-Type General Purpose Foil
Tape Resistance Properties Thermal-Resistant
Specifications Met EU, RoHS, UL Listed
Tape Adhesive Format Single-Sided
Voltage Rating 600 V

Description

Conductive Electrical Tape, Tape Backing Material Copper, 1/2 in, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, 3M(TM), 1125, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Discs, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter 1/2 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.