Zoro Homepage

Short-Barrel Splice, 1.75 in. L, Blue, PK50

  • Mfr # 10001

  • Zoro # G5697772


product price: $415.99
/pk 50, $8.32/ea
Free Shipping & Returns

Key Features

Type
Splice
Color
Blue
Die Code
Thomas and Bets: 13454,13461, Burndy: U5CRT (1) crimp
Outside Dia.
0.29 in
Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10001
Zoro #
G5697772
UPC #
00054007127178
Country of Origin
Chile

Dimensions

Maximum Wire Size
6 AWG
Outside Dia.
0.29 in
Length
1.75 in

Details

Item
Splice Wire Connector
Type
Splice
Color
Blue
Die Code
Thomas and Bets: 13454,13461, Burndy: U5CRT (1) crimp
Material
High Conductivity Copper
Standards
CSA Certified, UL Listed

Description

Open Barrel Splices, Color Code Blue, Die Code 24, For Wire Type Stranded, Material High Conductivity Copper, Minimum Wire Size Not Applicable, Maximum Wire Size 6 AWG, Maximum Operating Temperature 221 Degrees F, Standards CSA Certified File No. 015503, UL Listed, UL Standard 486A-486B File No. E23438, Barrel Inside Diameter 0.2 in, Barrel Outside Diameter 0.29 in, Compatible Installation Tool Model Number 10000 to 11000, Contact Finish Tin, Contact Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.