3M

Shrink Tubing, 0.375in ID, Clear, 4ft, PK125


product price: $315.99
/pk 125, $2.53/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Clear
  • Shrink Tubing I.D. Before Shrinking 0.375 in
  • Shrink Tubing Material Polyolefin
  • I.D. After Shrinking 0.19 in
  • Shrink Tubing Type Heat Shrink Tubing
See all product information

Product Information

  • Brand 3M
  • MFR # FP301-3/8-48"-CLEAR-125 PCS
  • Zoro # G5645455
  • UPC #
    10051128598532
  • Country of Origin United States
  • Category Heat Shrink Tubing

Dimensions

Shrink Tubing Length 4 ft
Use Shrink Tubing With Wire Size 12 to 8 AWG
Use With Wire Size 12 AWG to 8 AWG
Length 4 ft
Length (Straight Wireway) 4 ft

Details

Color Clear
Shrink Tubing I.D. Before Shrinking 0.375 in
Shrink Tubing Material Polyolefin
I.D. After Shrinking 0.19 in
Shrink Tubing Type Heat Shrink Tubing
Shrink Tubing Wall Type Thin Wall
Flame Retardant Yes
Shrink Tubing Adhesive Lined No
Shrink Tubing Usable Temp. Range -67 Degrees to 275 Degrees F
Shrink Ratio 2:1
Shrink Tubing Wall Thickness After Shrinking 0.025 in
Max. Voltage 600 V
Standards CSA Certified, RoHS 2011/65/EU, SAE AS23053/5, Class 1, UL E39100
Features Balances Electrical, Physical and Chemical Properties, Shrink Fit Protection, Solder Joints, Strain Relief, Terminals and Connections
Min. Shrink Temp. 212 Degrees F
Item Heat Shrink Tubing
Shrink Tube Material Type Flexible
I.D. Before Shrinking 0.38 in
Temp. Range -67 Degrees to 275 Degrees F
Tubing Wall Type Thin Wall
Adhesive Lined No
Package Style Individual Pieces
Dielectric Strength 600 V
Material Polyolefin
Wall Thickness After Shrinking 0.03 in
Max. Temp. Rating 275 Degrees F
Min. Temp. Rating -67 Degrees F
Shrink Tubing Properties Acid and Alkali Resistant, Solvent Resistant

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 12 AWG to 8 AWG, I.D. Before Shrinking 0.38 in, I.D. After Shrinking 0.19 in, Wall Thickness After Shrinking 0.03 in, Length 4 ft, Shrink Tubing Properties Acid and Alkali Resistant, Solvent Resistant, Color Clear, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.