Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splice Wire Connector, Not Applicable Max, Black, EPDM Rubber Insulation, 8,000 V

  • Mfr # 7000133443

  • Zoro # G416004101


product price: $1,386.99
/ea
Free Shipping & Returns

Key Features

Type
Splice
Color
Black
Insulation Material
EPDM Rubber
Maximum Voltage
8,000 V
RoHS Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000133443
Zoro #
G416004101
UPC #
-
Country of Origin
United States

Details

Item
Splice Wire Connector
Type
Splice
Color
Black
Insulation Material
EPDM Rubber
Maximum Voltage
8,000 V
RoHS Compliant
Yes
Container Type
Closed Mixing Pouch
Material
EPDM Rubber
Includes
(2) Funnel Support, (3) Spacer Web, CC-2 Cable Cleaning Preparation Kit, Super 33 Vinyl Electrical Tape Roll, Wrap-Around Mold
Standards
ABS Certified, MSHA Approved, RoHS 2011/65/EU
Number of Pieces
1
Maximum Conductors
3
Resin Material
Polyurethane
Special Features
Flame-Retardant Resin 2131 is used as an Insulating Material for Cable Splices
For Wire Type
Feeder Cable
For Conductor Type
Aluminum, Copper
For Conductor Material
Aluminum, Brass, Copper
For Maximum Cable OD
1.97 in
Compatible with Series
MPF GC, SHD-GC
Compatible with Product Type
Draglines, Drills and Type MPF Underground Power Feeder Cables, Power Shovels

Description

Mining Splice

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.