Shop 3M
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spray Adhesive
Mfr # 25017
Zoro # G323936861
product price:Â
$
4,562.99
/ea
Key Features
Standards
ANSI, OSHA
Solvent-Free
No
Application Method
Brush, Roller, Spray
Color
Clear
Features
Ideal for Applications Involving Large Surfaces, Permits Immediate Repositioning While Providing Long-Lasting Strength, Provides a Longer Open Time and more Aggressive Tack than Comparable Adhesives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25017
- Zoro #
- G323936861
- UPC #
- 00051115250170
- Country of Origin
- United States
- Item
- Spray Adhesive
- Standards
- ANSI, OSHA
- Solvent-Free
- No
- Application Method
- Brush, Roller, Spray
- Color
- Clear
- Features
- Ideal for Applications Involving Large Surfaces, Permits Immediate Repositioning While Providing Long-Lasting Strength, Provides a Longer Open Time and more Aggressive Tack than Comparable Adhesives
- Maximum Application Temperature
- 26.5 Degrees C
- Specific Gravity
- 0.95
- Spray Adhesive High Tack
- Yes
- Series
- Hi-Strength 94
- Maximum Viscosity
- 500 cps
- Coverage
- 62 sq ft
- Flash Point
- 8 Degrees F
- Full Cure Time
- 1 day
- Minimum Application Temperature
- 15.5 Degrees C
- Working Time
- 15 min
- Container Type
- Drum
Description
Spray Adhesive, Container Size 55 gal, Container Type Drum, Maximum Viscosity 500 cps, Series Hi-Strength 94, Features Ideal for Applications Involving Large Surfaces, Permits Immediate Repositioning While Providing Long-Lasting Strength, Provides a Longer Open Time and more Aggressive Tack than Comparable Adhesives, Materials Bonded Carpet, Metal, Rubber, Wood, Standards ANSI, OSHA, Low Odor No, Maximum Application Temperature 26.5 Degrees C, Working Time 15 min