Shop 3M
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spray Adhesive
Mfr # 25774
Zoro # G023944197
product price:Â
$
3,323.99
/ea
Key Features
Features
Bonds Laminate, Wood, Concrete, Metal, Plastic and More, Comes with a Variable-Width Web Spray Pattern, High Strength, Fast, Contact Type Adhesive, High Temperature and Moisture Resistance, Provides Professional, Industrial Strength for Demanding Applications
Container Type
Cylinder
For Marine Applications
Marine Grade
Flash Point
-45.6 Degrees C
Coverage
23.6 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25774
- Zoro #
- G023944197
- UPC #
- 00051115257742
- Country of Origin
- United States
- Item
- Spray Adhesive
- Features
- Bonds Laminate, Wood, Concrete, Metal, Plastic and More, Comes with a Variable-Width Web Spray Pattern, High Strength, Fast, Contact Type Adhesive, High Temperature and Moisture Resistance, Provides Professional, Industrial Strength for Demanding Applications
- Container Type
- Cylinder
- For Marine Applications
- Marine Grade
- Flash Point
- -45.6 Degrees C
- Coverage
- 23.6 sq ft
- Standards
- ANSI, OSHA
- Application Method
- Spray
- Series
- Hi-Strength 90
- Materials Bonded
- Cardboard, Fabric, Metal, Paper, Plastic, Wood
- Interior/Exterior
- Interior Only
- Solvent-Free
- No
- Resistance Properties
- Moisture-Resistant, Temperature-Resistant
- Product Type
- Spray Adhesive
- Color
- Clear
- Working Time
- 1 min
Description
Spray Adhesive, Container Size 141.6 gal, Container Type Cylinder, Series Hi-Strength 90, Features Bonds Laminate, Wood, Concrete, Metal, Plastic and More, Comes with a Variable-Width Web Spray Pattern, High Strength, Fast, Contact Type Adhesive, High Temperature and Moisture Resistance, Provides Professional, Industrial Strength for Demanding Applications, Materials Bonded Cardboard, Fabric, Metal, Paper, Plastic, Wood, Standards ANSI, OSHA, Interior/Exterior Interior Only, Low Odor No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.