Shop 3M
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spray Adhesive
Mfr # 43813
Zoro # G023939186
product price:Â
$
6,764.99
/ea
Key Features
Application Method
Brush, Roller, Spray
Materials Bonded
Cardboard, Fabric, Metal, Paper, Plastic, Wood
Series
Super 77
Minimum Viscosity
200 cps
Solvent-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43813
- Zoro #
- G023939186
- UPC #
- 00021200438134
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
Details
- Item
- Spray Adhesive
- Application Method
- Brush, Roller, Spray
- Materials Bonded
- Cardboard, Fabric, Metal, Paper, Plastic, Wood
- Series
- Super 77
- Minimum Viscosity
- 200 cps
- Solvent-Free
- No
- Standards
- ANSI, OSHA
- Spray Adhesive High Tack
- Yes
- Color
- Translucent
- Full Cure Time
- 1 day
- Product Type
- Spray Adhesive
- Features
- Flash Point
- -20 Degrees F
- Minimum Application Temperature
- 15.5 Degrees C
- Coverage
- 168 sq ft
- Maximum Application Temperature
- 26.5 Degrees C
- Maximum Viscosity
- 5,000 cps
- Specific Gravity
- 0.78
- Working Time
- 15 min
- Container Type
- Drum
Description
Spray Adhesive, Container Size 55 gal, Container Type Drum, Maximum Viscosity 5,000 cps, Minimum Viscosity 200 cps, Series Super 77
Restrictions
Hazardous material