Shop 3M
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spray Adhesive
Mfr # 25775
Zoro # G723938113
product price:Â
$
6,433.99
/ea
Key Features
Materials Bonded
Cardboard, Fabric, Metal, Paper, Plastic, Wood
Interior/Exterior
Interior Only
For Marine Applications
Marine Grade
Coverage
23.6 sq ft
Container Type
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25775
- Zoro #
- G723938113
- UPC #
- 00051115257759
- Country of Origin
- United States
Dimensions
- Container Size
- 283.2 gal
Details
- Item
- Spray Adhesive
- Materials Bonded
- Cardboard, Fabric, Metal, Paper, Plastic, Wood
- Interior/Exterior
- Interior Only
- For Marine Applications
- Marine Grade
- Coverage
- 23.6 sq ft
- Color
- Clear
- Container Type
- Cylinder
- Resistance Properties
- Moisture-Resistant, Temperature-Resistant
- Product Type
- Spray Adhesive
- Series
- Hi-Strength 90
- Flash Point
- -45.6 Degrees C
- Standards
- ANSI, OSHA
- Features
- Bonds Laminate, Wood, Concrete, Metal, Plastic and More, Comes with a Variable-Width Web Spray Pattern, High Strength, Fast, Contact Type Adhesive, High Temperature and Moisture Resistance, Provides Professional, Industrial Strength for Demanding Applications
- Application Method
- Spray
- Solvent-Free
- No
- Working Time
- 1 min
Description
Spray Adhesive, Container Size 283.2 gal, Container Type Cylinder, Series Hi-Strength 90, Features Bonds Laminate, Wood, Concrete, Metal, Plastic and More, Comes with a Variable-Width Web Spray Pattern, High Strength, Fast, Contact Type Adhesive, High Temperature and Moisture Resistance, Provides Professional, Industrial Strength for Demanding Applications, Materials Bonded Cardboard, Fabric, Metal, Paper, Plastic, Wood, Standards ANSI, OSHA, Interior/Exterior Interior Only, Low Odor No
Restrictions
Hazardous material