Shop 3M
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spray Adhesive
Mfr # 43814
Zoro # G923938463
product price:Â
$
6,764.99
/ea
Key Features
Maximum Viscosity
500 cps
Product Type
Spray Adhesive
Solvent-Free
No
Coverage
42 sq ft
Standards
ANSI, OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43814
- Zoro #
- G923938463
- UPC #
- 00021200438141
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
Details
- Item
- Spray Adhesive
- Maximum Viscosity
- 500 cps
- Product Type
- Spray Adhesive
- Solvent-Free
- No
- Coverage
- 42 sq ft
- Standards
- ANSI, OSHA
- For Marine Applications
- Marine Grade
- Resistance Properties
- Moisture-Resistant, Temperature-Resistant
- Color
- Clear
- Minimum Viscosity
- 100 cps
- Specific Gravity
- 0.77
- Features
- Bonds Laminate, Wood, Concrete, Metal, Plastic and More, Comes with a Variable-Width Web Spray Pattern, High Strength, Fast, Contact Type Adhesive, High Temperature and Moisture Resistance, Provides Professional, Industrial Strength for Demanding Applications
- Application Method
- Brush, Roller, Spray
- Series
- Hi-Strength 90
- Interior/Exterior
- Interior Only
- Flash Point
- -40 Degrees F
- Working Time
- 1 min
- Container Type
- Drum
Description
Spray Adhesive, Container Size 55 gal, Container Type Drum, Maximum Viscosity 500 cps, Minimum Viscosity 100 cps, Series Hi-Strength 90, Features Bonds Laminate, Wood, Concrete, Metal, Plastic and More, Comes with a Variable-Width Web Spray Pattern, High Strength, Fast, Contact Type Adhesive, High Temperature and Moisture Resistance, Provides Professional, Industrial Strength for Demanding Applications, Materials Bonded Cardboard, Fabric, Paper, Standards ANSI, OSHA
Restrictions
Hazardous material