Shop 3M
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spray Adhesive
Mfr # 61666
Zoro # G423944582
product price:Â
$
452.99
/ea
Key Features
Coverage
62 sq ft
Solvent-Free
No
Specific Gravity
0.95
Container Type
Pail
Full Cure Time
1 day
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61666
- Zoro #
- G423944582
- UPC #
- 00048011616667
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Item
- Spray Adhesive
- Coverage
- 62 sq ft
- Solvent-Free
- No
- Specific Gravity
- 0.95
- Container Type
- Pail
- Full Cure Time
- 1 day
- Color
- Red
- Flash Point
- 8 Degrees F
- Features
- Ideal for Applications Involving Large Surfaces, Permits Immediate Repositioning While Providing Long-Lasting Strength, Provides a Longer Open Time and more Aggressive Tack than Comparable Adhesives
- Application Method
- Brush, Roller, Spray
- Maximum Application Temperature
- 26.5 Degrees C
- Series
- Hi-Strength 94
- Spray Adhesive High Tack
- Yes
- Standards
- ANSI, OSHA
- Maximum Viscosity
- 500 cps
- Minimum Application Temperature
- 15.5 Degrees C
- Working Time
- 15 min
Description
Spray Adhesive, Container Size 5 gal, Container Type Pail, Maximum Viscosity 500 cps, Series Hi-Strength 94, Features Ideal for Applications Involving Large Surfaces, Permits Immediate Repositioning While Providing Long-Lasting Strength, Provides a Longer Open Time and more Aggressive Tack than Comparable Adhesives, Materials Bonded Carpet, Metal, Rubber, Wood, Standards ANSI, OSHA, Low Odor No, Maximum Application Temperature 26.5 Degrees C, Working Time 15 min
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.