Flex Seal Epoxy Extreme Liquid, Black, 0.85 fl oz Syringe
- Mfr # EFSBLKR25
- Zoro # G024159323
product price:Â
$
8.89
/ea
Sold in multiples of 8 for
$71.12
Key Features
Features
Adheres to most Surfaces, Designed for Extreme Conditions, Forms a Durable and Waterproof Seal Once Cured, Multi-Purpose Formula
Finishing Features
Drillable, Paintable, Sandable
Minimum Application Temperature
40 Degrees F
Primary Application
Automotive Interior Repair & Assembly, General Purpose Bonding & Repair, Furniture Assembly & Repair, Marine Repair & Sealing
Non-Sagging
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EFSBLKR25
- Zoro #
- G024159323
- UPC #
- 810129871869
- Country of Origin
- United States
Dimensions
- Container Size
- 0.85 fl oz
- Fits Chest Size
- Adheres to most Surfaces, Designed for Extreme Conditions, Forms a Durable and Waterproof Seal Once Cured, Multi-Purpose Formula
Details
- Features
- Adheres to most Surfaces, Designed for Extreme Conditions, Forms a Durable and Waterproof Seal Once Cured, Multi-Purpose Formula
- Finishing Features
- Drillable, Paintable, Sandable
- Minimum Application Temperature
- 40 Degrees F
- Primary Application
- Automotive Interior Repair & Assembly, General Purpose Bonding & Repair, Furniture Assembly & Repair, Marine Repair & Sealing
- Non-Sagging
- Yes
- Interior/Exterior
- Interior/Exterior
- Chemical Base
- Epoxy
- Color
- Black
- Item
- Epoxy Adhesive
- For Gap Fill
- For Gap Fill
- Functional Cure
- 3 to 6 hr
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, Impact-Resistant, Waterproof
- For Marine Applications
- Marine Grade
- Maximum Application Temperature
- 100 Degrees F
- Wire Color
- Black
Description
Epoxy Adhesive, Container Size 0.85 fl oz, Features Adheres to most Surfaces, Designed for Extreme Conditions, Forms a Durable and Waterproof Seal Once Cured, Multi-Purpose Formula, Functional Cure 3 to 6 hr, Interior/Exterior Interior/Exterior, Maximum Application Temperature 100 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.